Shop All Automotive Battery Accessories
Associated Equipment
Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12
Mfr # ESS6008
Zoro # G5897683
product price: $977.86
/ea
Free Shipping & Returns
$977.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A @ 12V
- Application Battery Charging and Maintence
- Includes Clamp Bar for Clamp Storage
- Material Steel
- Type Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # ESS6008
- Zoro # G5897683
- UPC # 00099684004084
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Overall Height | 33 in |
Overall Width | 15 1/2 in |
AC Cord Length | 6 ft |
Lead Size | 4 AWG |
Overall Depth | 12 3/4 in |
Cable Length | 6 ft |
Power Cord Length | 6 ft |
Description
Battery Charger and Starter, Charger Style Wheeled, For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Boost Current @ Voltage 270 A @ 12V, Charging Current @ Voltage 60 A @ 12V, Maintaining Current @ Voltage 14.4 A @ 12V, Cable Length 6 ft, Cable Wire Gauge 4 AWG, Charge Type Smart, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 270 A @ 12V, Connector Type Alligator Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAXION ProGear TopSide Creeper with 400 lb. Capacity (3-700)
- BOSCH Steering Wheel Remover/Lock Plate Compressor Set (7927A)
- MOTIVE PRODUCTS 0135 Deluxe Quick-Set Boat Trailer Bleeder (0135-MTV)
- HOT SHOTS Use To Reduce The Friction In Engine Increase Fuel Economy Up To 5 Percent Reduction In Oil Operat (HSSFR308Z)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (ESS6007B)
- ASSOCIATED EQUIPMENT Jump Start Kit, 25 ft. (6118)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 12, 24 (MIL6011)
- ASSOCIATED EQUIPMENT Booster Cable, 400A 12Ft, 5 AWG (6156)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (9640)
- ASSOCIATED EQUIPMENT Jump Starter, 12V, 400A, Max Voltage 500V (6256)
- WESTWARD Booster Cable, HD, 1 AWG, 25 Ft, Parrot Jaw (5RXG2)
- Associated Equipment Automotive Battery Equipment