Shop All Automotive Battery Accessories
Associated Equipment
Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12
Mfr # ESS6007B
Zoro # G5885607
product price: $782.71
/ea
Free Shipping & Returns
$782.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40A @ 12V
- Application Battery Charging and Maintence
- Includes Clamp Bar for Clamp Storage, Dead Battery Override Control
- Material Steel
- Type Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # ESS6007B
- Zoro # G5885607
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
AC Cord Length | 6 ft |
Lead Size | 4 AWG |
Overall Width | 16 in |
Cable Length | 6 ft |
Overall Height | 30 in |
Overall Depth | 17 in |
Power Cord Length | 6 ft |
Description
Battery Charger and Starter, Charger Style Wheeled, For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Boost Current @ Voltage 130 A @ 12V, Charging Current @ Voltage 45 A @ 12V, Maintaining Current @ Voltage 45 A @ 12V, Cable Length 6 ft, Cable Wire Gauge 4 AWG, Charge Type Smart, Charger Function Charging, Cold Cranking Current @ Voltage 130 A @ 12V, Connector Type Alligator Clip, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K081264HD (K081264HD)
- SKF Shaft Seal, 1-3/4 x 3 x 5/16", CRWA1, Nitrile (17699)
- HUMMINBIRD XPT-9-HW-T Dual Spectrum CHIRP Portable Transducer w/Temp (710278-1)
- HI-LIFT JACK 2020+ JEEP GLADIATOR HI-LIFT JACK BLACK BED MOUNT MUST HAVE OEM BED RA (JGBM-100)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 12, 24 (ESS6011)
- ASSOCIATED EQUIPMENT Booster Cable, 500A 15Ft, 5 AWG (6159)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 12, 24 (MIL6011)
- ASSOCIATED EQUIPMENT Jump Starter, 12V, 400A, Max Voltage 300V (KS400)
- ASSOCIATED EQUIPMENT Plug-In Cables (6138)
- ASSOCIATED EQUIPMENT Jumper Cables, 500 A, 25 ft., Heavy Duty (6141-25)
- SCHUMACHER ELECTRIC TACTICAL LIGHT W/BUILT IN JUMP STARTER (SCHSL1391)
- Associated Equipment Automotive Battery Equipment