Shop All Automotive Battery Accessories
Associated Equipment
Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 12, 24
Mfr # MIL6011
Zoro # G2010675
original price:
$1,496.84
8% off
new price: $1,370.99
/ea
Free Shipping & Returns
$1,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 70/35A @ 12/24V
- Application Battery Charging and Maintence
- Includes Clamp Bar for Clamp Storage, Dead Battery Override Control, Quick Disconnect DC Leads Change to 13 ft Leads with NATO Plug
- Material Steel
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # MIL6011
- Zoro # G2010675
- UPC # 099684005302
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Cable Length | 6 ft |
AC Cord Length | 6 ft |
Overall Depth | 30 in |
Overall Width | 16 in |
Lead Size | 4 AWG |
Overall Height | 17 in |
Power Cord Length | 6 ft |
Description
Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12 V DC, 24 V DC, Boost Current @ Voltage 200 A @ 12V, 200 A @ 24V, Charging Current @ Voltage 30 A @ 24V, 70 A @ 12V, Maintaining Current @ Voltage 70 A @ 14.8V, Cable Length 6 ft, Cable Wire Gauge 4 AWG, Charge Type Smart, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 200 A @ 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Drivers Daily Logbook 2 In 1, With Carbon (8550)
- FRANCIS Antenna, Pre-tuned, 54inH, White, Fiberglass (300-CB25W)
- AMFLO Heavy Duty Emergency Truck Tire Inflator (574-50GH)
- BALDWIN FILTERS Air Filter, 9-11/16 x 19-13/16 in. (PA3891)
- ASSOCIATED EQUIPMENT $CHARGER 6/12/24V AGM 280 AMP CRANKING (AE6006AGM)
- ASSOCIATED EQUIPMENT KWIKSTART PRO USA MADE JUMP STRTR (AEKS400)
- ASSOCIATED EQUIPMENT BATTERY 12/24 VOLT JUMP STARTER (AE6296)
- ASSOCIATED EQUIPMENT Booster Cable Replacement Clamps, 400A (6199)
- ASSOCIATED EQUIPMENT Jump Starter, 12V, 400A, Max Voltage 300V (KS400)
- ASSOCIATED EQUIPMENT Booster Cable, 400A 12Ft, 5 AWG (6156)
- ASSOCIATED EQUIPMENT Battery Chrgr, 30 UL Rated Amps, (M) (6065)
- Associated Equipment Automotive Battery Accessories