Shop All Automotive Battery Chargers
Associated Equipment
Battery Charger, 6/12/24V, 6.5 ft Cable L
Mfr # 6021AGM
Zoro # G412472522
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 6 V DC, 12 V DC, 24 V DC
- Maximum Operating Temperature 125 Degrees F
- Charge Type Auto On/Off, Manual On/Off
- Includes Built in 125A load tester
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Associated Equipment
- MFR # 6021AGM
- Zoro # G412472522
- UPC # 26111704
- Country of Origin United States
- Category Automotive Battery Chargers
Dimensions
Overall Height | 26 1/2 in |
Power Cord Length | 6 1/2 ft |
Overall Depth | 17 1/4 in |
Cable Length | 6.5 ft |
Overall Width | 16 1/2 in |
Description
Battery Charger 6/12/24V, tester combo, Charger Style Wheeled Charger, For Use With Battery Type Lead Acid, AGM, EFB, Automatic/Manual Automatic, Manual, For Battery Voltage 6 V DC, 12 V DC, 24 V DC, Boost Current @ Voltage 205 @ 12V, Charging Current @ Voltage 30A @ 24V, 65A @ 12V, 70A @ 6V, Maintaining Current @ Voltage 13.3V, Cable Length 6.5 ft, Cable Wire Gauge 4 AWG, Caster Configuration (2) Rigid, Charge Type Auto On/Off, Manual On/Off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS GAS SPRING-EXTENSION 20", COMPRESSION 11.41", 120 LBS FORCE (GSNI-2300-120)
- STENS Oem Replacement Belt 265-117 For Scag 482876 (265-117)
- KOYO Release Bearing, RCTS338SA1 (RCTS338SA1)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (53963)
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Automatic (6012AGM)
- ASSOCIATED EQUIPMENT ASSOCIATED EQUIPMENT 6002B 6 12 24 Volt Fleet Charger (AS6002B)
- ASSOCIATED EQUIPMENT Battery Charger, Output 70/35A, Automatic (6006AGM)
- ASSOCIATED EQUIPMENT Battery Charger, Output 70/60A, Automatic (6009AGM)
- ASSOCIATED EQUIPMENT KWIK START PRO ELITE 12V CHARGER (AE6127XL)
- ASSOCIATED EQUIPMENT KWIKSTART 850 ON WHEELS (AE6127)
- ILC Replacement For ASSOCIATED US20 (US20)
- Associated Equipment Automotive Chargers, Jumpers & Accessories