Shop All Battery Testers
Associated Equipment
Battery and Electrical System Analyzer
Mfr # 6044
Zoro # G9552131
product price: $1,823.99
/ea
Free Shipping & Returns
$1,823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Material Stainless Steel
- Connection Type Clamp
- Application Testing of Electrical Systems
- Amps 500A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Equipment
- MFR # 6044
- Zoro # G9552131
- UPC # 099684003421
- Country of Origin United States
- Category Battery Testers
Details
Item | Battery and Electrical System Analyzer |
Type | Digital |
Material | Stainless Steel |
Connection Type | Clamp |
Application | Testing of Electrical Systems |
Amps | 500A |
Includes | Model 6043 1000 Amp AC/DC Inductive Amp Clamp |
Description
Battery and Electrical System Analyzer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 1221-8-D U Tube Manometer (1221-8-D)
- DESCO Bench Ground Kit (14213)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L1000#)
- REED INSTRUMENTS Anemometer, 118 to 4,921fpm, -4 to 140F (R1600)
- ASSOCIATED EQUIPMENT Battery Tester 6/12V 125/60A Dual Load (AE6028DL)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 12 to 24V, 125A (6030DV)
- ASSOCIATED EQUIPMENT Carbon Pile Load Tester, Analog, 500 Amps (6034)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V (6028DL)
- ASSOCIATED EQUIPMENT Variable Load Tester, Digital, 600 Amps (6039)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V, 125A (6031)
- LISLE CIRCUIT TESTER (LI26250)
- Associated Equipment Battery Testers