Shop All Automotive Battery Testers
Associated Equipment
Bar Code Reader, Lazer, 12 to 24VDC, LED
Mfr # 12-2416
Zoro # G3956834
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CES, CUL, RoHa, UL
- Material Plastic, Vinyl
- Application Automotive Fleet, Marine
- Features Records Battery Serial Number on Printout
- Operating Range 12 to 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Associated Equipment
- MFR # 12-2416
- Zoro # G3956834
- UPC # 099684006965
- Country of Origin China
- Category Automotive Battery Testers
Dimensions
Overall Width | 2 in |
Overall Length | 7 ft |
Overall Height | 2 in |
Details
Item | Bar Code Reader |
Standards | CES, CUL, RoHa, UL |
Material | Plastic, Vinyl |
Application | Automotive Fleet, Marine |
Features | Records Battery Serial Number on Printout |
Operating Range | 12 to 24V DC |
Product Type | Bar Code Scanner |
Compatible with Manufacturer Model Number | 12-2415 |
Includes | Tester Kit |
Compatible Tool Type | Testers |
Compatible Manufacturer Part Number | 12-2415 |
Compatible Manufacturer Model Number | 12-2415 |
For Use with Mfr. Model Number | 12-2415 |
For Use With Mfr. Model Number | 12-2415 |
Description
Bar Code Reader, Product Type Bar Code Scanner, Compatible Tool Type Testers, Overall Height 2 in, Overall Width 2 in, Overall Length 7 ft, Compatible with Manufacturer Model Number 12-2415, Includes Tester Kit, Features Records Battery Serial Number on Printout
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING LUG NUT REMOVER 13/16" (CTAA147)
- WIX FILTERS Air Filter #Wix 46728 (46728)
- BUYERS PRODUCTS A, B : Steel Latch Assembly for Tailgate Latch (TGL34SBR)
- ELECTRONIC SPECIALTIES RELAY BUDDY TESTER 190 (ES190)
- ASSOCIATED EQUIPMENT BATTERY TESTER HH 12/24V 120 AMP (AE6024)
- ASSOCIATED EQUIPMENT Load Tester Heavy Duty 6/12 Volt (6026)
- TOPDON Battery Tester (BT20)
- ILC Replacement For MIDTRONICS DSS7000 (DSS-7000)
- TOPDON BT200 Hand Held Battery Tester (TDP-TD52130016)
- AUTEL MaxiBAS BT609 7 Wireless Battery and Electrical System Diagnostics Tablet (AULBT609)
- ILC Replacement For AUTOMETER PRODUCTS SB300 (SB-300)
- Associated Equipment Automotive Battery Equipment