Shop All Automotive Battery Testers
Associated
Digital Electrical System Tester 12/24V
Mfr # ASO6042
Zoro # G9208155
product price: $2,242.99
/ea
Free Shipping & Returns
$2,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12/24 V
- Application Automated testing of Battery, Alternator, Starter, Max/Min of Current and Voltage; Testing of 24V electrical systems
- Includes Inductive Amp Clamp; Tilt-Back Cart
- Features Side Terminal Adapters; Unique Curved Carbon Discs Ensure Maximum Contact, Fewer Hot Spots, Smoother Operation and Longer Life
- Testing Capacity 1000 CCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASO6042
- Zoro # G9208155
- Country of Origin United States
- Category Automotive Battery Testers
Dimensions
Cable Length | 8 ft |
Wheel Size | 8 in |
Cable Size | 4 AWG |
Details
Item | Digital Electrical System Tester 12/24V |
Voltage | 12/24 V |
Application | Automated testing of Battery, Alternator, Starter, Max/Min of Current and Voltage; Testing of 24V electrical systems |
Includes | Inductive Amp Clamp; Tilt-Back Cart |
Features | Side Terminal Adapters; Unique Curved Carbon Discs Ensure Maximum Contact, Fewer Hot Spots, Smoother Operation and Longer Life |
Testing Capacity | 1000 CCA |
Amperage | 500 A |
Display | LCD |
Input Impedance | 10 Mohm |
Reading Range | 0 to 999 A, 0 to 32V DC |
Type | Digital |
Description
Digital Electrical System Tester 12/24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, Aluminum, Red (46282)
- MICHIGAN WHEEL Prop-13 1/2X17 Rh 3Bl Ss Balli, #933417 (933417)
- RDS 60 GAL COMBO 20.00X22.75X55.00 W/PUMP 8GPM (73326)
- TRACERLINE Universal Dye Cartridges (TP9811-P3)
- ASSOCIATED Alternator/Battery Tester, 6031 (ASO6031)
- AUTEL Battery and Electrical System Diagnostics Tool (AULBT608)
- ILC Replacement For MIDTRONICS MDX640 (MDX-640)
- INTEGRATED SUPPLY NETWORK Associated Equipment Rocker Switch For ASO6029 - 610263 (610263)
- ILC Replacement For AUTOMETER PRODUCTS BVA2100KP (BVA2100KP)
- ILC Replacement For AUTOMETER PRODUCTS SB300 (SB-300)
- ILC Replacement For AUTOMETER PRODUCTS BVA200S (BVA-200S)
- Associated Automotive Battery Testers