Shop All Battery Testers
Associated
Digital Battery Tester, Printer, 12-241
Mfr # ASO12-2415
Zoro # G5093564
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 9 to 36V DC
- Battery Type WET, AGM Spiral or Flat Plate, EFB (Stop-Start) and GEL
- Length 5-1/2 in
- Application Testing of Battery, Starter, Alternator, Earth Ground
- Width (In.) 13-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASO12-2415
- Zoro # G5093564
- Country of Origin China
- Category Battery Testers
Dimensions
Length | 5-1/2 in |
Width (In.) | 13-1/4 in |
Height (In.) | 18-1/4 in |
DC Lead Length | 60 in |
Details
Item | Digital Battery Tester,Printer,12-241 |
Voltage Range | 9 to 36V DC |
Battery Type | WET, AGM Spiral or Flat Plate, EFB (Stop-Start) and GEL |
Application | Testing of Battery, Starter, Alternator, Earth Ground |
Features | Fully Graphical Display Solves Language Barrier Issues; Integrated Thermal Printer; Durable Blow Molded Carry Case For Tester, Scanner, Paper |
Safety Features | Reverse Polarity Protected |
Internal Memory Storage | Up to 70 Test Results |
Testing Capacity | Automotive: 100 to 2000 A; Motorcycle: 40 to 600A |
Battery Analysis Time | 8s |
Description
Digital Battery Tester,Printer,12-241
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Green ESD Tray Liner, 16" x 24" (TM332000GN)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404K)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 100 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange (25-510-100-psi/bar-SSFF)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-289)
- ASSOCIATED Hand Held Load Tester 6/12V, 6029 (ASO6029)
- ELECTRONIC SPECIALTIES BATTERY TESTER (ES700)
- CLORE AUTOMOTIVE 1000 Amp 6/12/24V Carbon Pile Battery Tester (1876)
- ASTRO PNEUMATIC CIRCUIT TESTER AUTO* (AO7761)
- WESTWARD Tester, Battery (4Z581)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 24V, 1000A (6036B-24)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 12 to 24V, 125A (6030DV)
- Associated Battery Testers