Shop All Cordless Tool Accessories
Associated
ChargerAnalyzer, Variable Intellamatic
Mfr # ASOIBC6008MSK
Zoro # G808198982
product price: $1,666.99
/ea
Free Shipping & Returns
$1,666.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL Listed
- Features Micro-processor controlled and fully automatic; Dead Battery Override control; 5 Amp 12ft Straight Cable with OBDII Connector – Male Cigarette Plug; Terminal Covers to prevent positive battery clamp from arcing; Program for deep discharge recovery of flooded batteries; Patented diagnostics indicate weak or defective battery
- Display Analog Meter and 3 LED Display
- Boost Rating 270 A
- AC Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASOIBC6008MSK
- Zoro # G808198982
- UPC # 99684006989
- Country of Origin United States
- Category Cordless Tool Accessories
Dimensions
AC Cord Length | 6 ft |
DC Lead Length | 6.5 ft |
AC Cord Size | 16/3 AWG |
DC Lead Size | 4 AWG |
Details
Standards | UL Listed |
Features | Micro-processor controlled and fully automatic; Dead Battery Override control; 5 Amp 12ft Straight Cable with OBDII Connector – Male Cigarette Plug; Terminal Covers to prevent positive battery clamp from arcing; Program for deep discharge recovery of flooded batteries; Patented diagnostics indicate weak or defective battery |
Item | Automotive Battery Charger |
Display | Analog Meter and 3 LED Display |
Boost Rating | 270 A |
Input Voltage | 120V AC |
Supported Battery Types | 12 Volt Flooded, AGM, and Gel Cell Batteries |
Safety Features | Reverse Polarity Protected |
Clamp Rating | 400 A |
Output Voltage | 13.7V DC |
Output Amps | 60/70 A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/2-6, H4 Limit (14648)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- N (46784)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 2" (HML.1-1/2)
- AMPCO SAFETY TOOLS Hazmat Nonsparking Tool Set, 17 pc. (M-51)
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- ASSOCIATED Fully Automatic Intellamatic Battery Cha (ASOESS6008)
- ASSOCIATED CHARGER, 61224V 706530A, AGM, 280 AMP CRANKING (ASO6006AGM)
- ASSOCIATED Battery Charger, 6/12/18/24V (ASO6002B)
- DEWALT Tag Cord Adapter, Size 7" x 5" x 2", PK25 (DCE043)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18V, Stroke Length 1 1/4 in, 5 Ah Battery Included (2722-20, 48-11-1850)
- SUPERIOR PARTS Gasket Kit For Hitachi NV45AA, NV45AB, NV45AB2, NV45AC, NV45AE and NV45AB2S Nailers (G45V)
- Associated Cordless Tool Accessories