Shop All Cordless Tool Accessories
Associated
CHARGER, 612V 70622A, AGM, 265 AMP CRANKING
Mfr # ASO6009AGM
Zoro # G408198887
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Cord Length 6.5 ft
- Voltage 6/12 V
- Amperage 70/60/2 A
- Cranking Amps 265 A
- Features Automatic 120-minute timer with Hold position; Stop/Go light; Fan cooled; Vacuum impregnated heavy-duty transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASO6009AGM
- Zoro # G408198887
- UPC # 99684007160
- Country of Origin United States
- Category Cordless Tool Accessories
Dimensions
AC Cord Length | 6.5 ft |
DC Lead Size | 4 AWG |
DC Lead Length | 7 ft |
AC Cord Size | 16/3 AWG |
Details
Item | Automotive Battery Charger |
Voltage | 6/12 V |
Amperage | 70/60/2 A |
Cranking Amps | 265 A |
Features | Automatic 120-minute timer with Hold position; Stop/Go light; Fan cooled; Vacuum impregnated heavy-duty transformer |
Standards | UL, cUL, CSA Listed |
Safety Features | AC and DC Circuit Overload Protection |
Boost Rating | 540 A |
Clamp Rating | 500 A |
Handle Finish | Chrome Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamp, Steel, 2-5/8" D Throat (IRHT82586)
- ZORO SELECT Drill Bushing, Type H, Drill Size 2.5mm (H1612CZ)
- ERIEZ Coolant Proportioner (84-1420)
- STEELMAN 3-Piece Mini Wire and Cable Tool Set (Cutter, Stripper/Crimper) (42025)
- ASSOCIATED CHARGER, 61224V 706530A, AGM, 280 AMP CRANKING (ASO6006AGM)
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- ASSOCIATED Battery Charger, 6/12/18/24V (ASO6002B)
- ASSOCIATED Fully Automatic Intellamatic Battery Cha (ASOESS6008)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Extended Capacity Resistant Battery Pack (48-11-1850R)
- FREEMAN Battery Adapter for Makita Platform (PEBAMKA)
- ILB GOLD Power Tool Battery, Replacement For Hitachi, Cr 18Dmr Battery (CR 18DMR BATTERY)
- Associated Cordless Tool Accessories