Shop All Cordless Tool Accessories
Associated
CHARGER 61224 XXX
Mfr # ASO6027B
Zoro # G808198876
product price: $1,567.99
/ea
Free Shipping & Returns
$1,567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flexi-spring cable guards; Stop/Go Light technology; Fan cooling mechanism prevents overheating; Vacuum Impregnated heavy-duty Transformer
- Standards CE Approved; UL Listed
- Voltage 6/12/24 V
- Amperage 90/75/55 A
- DC Lead Size 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASO6027B
- Zoro # G808198876
- UPC # 99684001762
- Country of Origin United States
- Category Cordless Tool Accessories
Dimensions
DC Lead Size | 4 AWG |
AC Cord Length | 2.4 m |
DC Lead Length | 3 m |
Details
Features | Flexi-spring cable guards; Stop/Go Light technology; Fan cooling mechanism prevents overheating; Vacuum Impregnated heavy-duty Transformer |
Standards | CE Approved; UL Listed |
Voltage | 6/12/24 V |
Amperage | 90/75/55 A |
Item | Automotive Battery Charger |
Boost Rating | 330/500/700 A |
Input Voltage | 220V AC |
Clamp Rating | 500 A |
Cranking Amps | 325/270/180 A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.31mm-4.99mm (102400200)
- GLOBAL INDUSTRIAL Waterproof Hard Case W/Pinch Tear Foam, 11L x 9-11/16W x 4-3/16H, Black (493398)
- VEGA Hex 5/64 Power Bit x 2 (150H0564A)
- WESTWARD 3/8 in Drive Impact Socket Bit T50, SAE (4LYZ9)
- ASSOCIATED Fully Automatic Intellamatic Battery Cha (ASOESS6008)
- ASSOCIATED CHARGER, 61224V 706530A, AGM, 280 AMP CRANKING (ASO6006AGM)
- ASSOCIATED Battery Charger, 6/12/18/24V (ASO6002B)
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- MILWAUKEE TOOL M18 HD12.0, Rapid Charger, M18 XC5.0 2PK (48-59-1200, 48-11-1852)
- MAKITA XGT 4.0 Ah Battery, 40V max (BL4040)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 3/8 in. Extended Reach Ratchet (49-16-2560)
- Associated Cordless Tool Accessories