Shop All Battery Testers
Associated
Battery Electrical System Analyser, Pr
Mfr # ASO12-1015
Zoro # G9096952
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Measures Battery Test: Good/Replace/Recharge-Retest, Measured Voltage of the battery, CCA Battery, Internal Resistance, Estimated remaining life; Starter Test: Lowest voltage of battery during start, Voltage Drop; Alternator Test: Good/Low/High; Average / Max / Min during test, for loaded and no load test
- Voltage Range 9 to 15V
- Display 10 Line LCD
- Features Built-in Thermo Printer and USB Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASO12-1015
- Zoro # G9096952
- Country of Origin China
- Category Battery Testers
Dimensions
Cable Length | 5 ft |
Details
Item | Battery Electrical System Analyser,Pr |
Type | Digital |
Measures | Battery Test: Good/Replace/Recharge-Retest, Measured Voltage of the battery, CCA Battery, Internal Resistance, Estimated remaining life; Starter Test: Lowest voltage of battery during start, Voltage Drop; Alternator Test: Good/Low/High; Average / Max / Min during test, for loaded and no load test |
Voltage Range | 9 to 15V |
Display | 10 Line LCD |
Features | Built-in Thermo Printer and USB Port |
Includes | Carrying Case; Cables |
Load | Resistance |
Description
Battery Electrical System Analyser,Pr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (18C811)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in wc/in wc, 1/2 in MNPT, Plastic, Black (1188S)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-102D-204F-BSPT)
- BAKER INSTRUMENTS B50100 Digital Pressure Gauge, 0 to 100 psi (B50100)
- ASSOCIATED Digital Battery Tester, Printer, 12-241 (ASO12-2415)
- ASSOCIATED Hand Held Load Tester 6/12V, 6029 (ASO6029)
- ASSOCIATED EQUIPMENT Battery Tester 6/12V 125/60A Dual Load (AE6028DL)
- ELECTRONIC SPECIALTIES Fuse Buddy Current Loop, ATC (308B)
- BOSCH 100 Amp Battery Load Tester (3180)
- CLORE AUTOMOTIVE 20-2000Cca Electronic Battery And System Tester With Printer (CL99537)
- ELECTRONIC SPECIALTIES Fuse Buddy Tester Adapter, ATC Blade (303B)
- Associated Battery Testers