Shop All Cordless Tool Accessories
Associated
Battery ChargerAnalyzer, Variable Inte
Mfr # ASOIBC6008
Zoro # G108199054
product price: $1,472.99
/ea
Free Shipping & Returns
$1,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Standards UL Listed
- AC Cord Length 6 ft
- Features Micro-processor controlled and fully automatic; 15 Amp 12ft Straight Cable; Terminal Covers; Program for deep discharge recovery of flooded batteries; Diagnostics indicate weak or defective battery
- AC Cord Size 16/3 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASOIBC6008
- Zoro # G108199054
- UPC # 99684006972
- Country of Origin United States
- Category Cordless Tool Accessories
Dimensions
AC Cord Length | 6 ft |
AC Cord Size | 16/3 AWG |
DC Lead Length | 6.5 ft |
DC Lead Size | 4 AWG |
Details
Input Voltage | 120V AC |
Standards | UL Listed |
Features | Micro-processor controlled and fully automatic; 15 Amp 12ft Straight Cable; Terminal Covers; Program for deep discharge recovery of flooded batteries; Diagnostics indicate weak or defective battery |
Item | Automotive Battery Charger |
Clamp Rating | 400 A |
Safety Features | Reverse Polarity Protected |
Boost Rating | 270 A |
Supported Battery Types | 12 Volt Flooded, AGM, and Gel Cell Batteries |
Output Amps | 60/70 A |
Display | Analog Meter and 3 LED Display |
Output Voltage | 13.7V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X30, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A2X30)
- IDEAL Coax Stripmaster, Rg59 (45-265)
- CRESCENT NICHOLSON 8" Square Double Cut Bastard File (13081)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5C)
- ASSOCIATED CHARGER, 61224V 706530A, AGM, 280 AMP CRANKING (ASO6006AGM)
- ASSOCIATED Fully Automatic Intellamatic Battery Cha (ASOESS6008)
- ASSOCIATED Battery Charger, 6/12/18/24V (ASO6002B)
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- DANTONA Power Tool Battery, TOOL-463LI-15 (TOOL-463LI-15)
- DEWALT Battery Adapter for Li-Ion 20V (DCA1820)
- MILWAUKEE TOOL M12 12V REDLITHIUM Lithium-Ion, 12-Volt Battery, CP2.0 Ah (48-11-2420)
- Associated Cordless Tools