Shop All Cordless Tool Accessories
Associated
BATTERY CHARGER 220V 50HZ XXX
Mfr # ASO6023
Zoro # G108198682
product price: $928.99
/ea
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage 60/50/25 A
- Voltage 6/12/24 V
- Standards CE Approved
- Features Stop/Go Light technology; Flexi-spring cable guards; Fan cooling mechanism; Vacuum Impregnated Heavy-Duty Transformer
- Input Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASO6023
- Zoro # G108198682
- UPC # 99684002592
- Country of Origin United States
- Category Cordless Tool Accessories
Dimensions
DC Lead Length | 3 m |
AC Cord Length | 2.4 m |
DC Lead Size | 4 AWG |
Details
Amperage | 60/50/25 A |
Voltage | 6/12/24 V |
Item | Automotive Battery Charger |
Standards | CE Approved |
Features | Stop/Go Light technology; Flexi-spring cable guards; Fan cooling mechanism; Vacuum Impregnated Heavy-Duty Transformer |
Input Voltage | 230V AC |
Cranking Amps | 170 A |
Boost Rating | 350 A |
Clamp Rating | 400 A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= 3/4-16, Form: B, With Locknut (K0637.10512AO)
- MITUTOYO Dial Caliper 12In. W/Od Carbide (505-747)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-763-20)
- SWANSON Swanson SWIBL24M 24 in. Megnetic I-Beam Level (SWIBL24M)
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- ASSOCIATED Fully Automatic Intellamatic Battery Cha (ASOESS6008)
- ASSOCIATED CHARGER, 61224V 706530A, AGM, 280 AMP CRANKING (ASO6006AGM)
- ASSOCIATED Battery Charger, 6/12/18/24V (ASO6002B)
- ILC Replacement For RYOBI, RY421021 (RY421021)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT Battery, Li-ion, 6.0Ah, Includes 3 Batteries (48-11-1862, 48-11-1850)
- MALCO TSHDC EV Turboshear, Heavy Duty with Carrying Case (TSHDCEV)
- Associated Cordless Tool Accessories