Shop All Cable Ties
Associated Bag
Self Locking Nylon Ties, 5.5", 250/PK
Mfr # 248260
Zoro # G905299377
product price: $21.75
/pk 250, $0.09/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Bag
- MFR # 248260
- Zoro # G905299377
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 2 in |
Width | 6 in |
Description
Self-Locking Nylon Ties provide a convenient method for closing bags. Tight locking ties secure contents and create a tamper evident seal. Strong nylon tie must be cut for removal. Ideal for attaching tags, bundling wires and temporary repairs. Supplied 250 per package.
Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 9.33 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 9.33 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12F-515)
- SQUARE D Mounting Foot, QOU Crcuit Breakrs, 2 Poles (QOUMF2B)
- RELAY & CONTROL Relay & Control RC-PRD7AYO-240 General Purpose Relays (RC-PRD7AYO-240)
- CANTEX Conduit Outlet Body, PVC, C, Standards: UL (5133104)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 100 (TYS12-280C)
- TY-RAP 11.4" L Cable Tie BK PK 1000 (TY253MX)
- KLASS TOOLS 24" x 8.75 mm White Zip Ties, Cable Ties (24 Zip Ties), 24PK (KLA-CON-ZIP-WHI-2408x24)
- SECURITIE Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK25 (CT24-17525)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Black (CT-08-40-500-BK)
- PANDUIT Ergonomic Metal Housing Cable Tie Hand T (GS4H-E)
- PANDUIT Cable Tie, 5.1"L, Nylon, White, PK1000 (PLF1MA-M)
- Associated Bag Cable Ties