Shop All Cable Ties
Associated Bag
Self Locking Nylon Ties, 11", 250/PK
Mfr # 248262
Zoro # G605299295
product price: $49.65
/pk 250, $0.20/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Bag
- MFR # 248262
- Zoro # G605299295
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 0.75 in |
Width | 10 in |
Description
Self-Locking Nylon Ties provide a convenient method for closing bags. Tight locking ties secure contents and create a tamper evident seal. Strong nylon tie must be cut for removal. Ideal for attaching tags, bundling wires and temporary repairs. Supplied 250 per package.
Shipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 12.25 x 0.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 12.25 x 0.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Mounting Base Kit- 1" bases(25) + 6" ties(25)- Black (CT-ED-ABM-100-BK-KIT)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW143)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 70A, 2 Pole, 120/240V AC (UBIZ270B)
- HUBBELL 50A Twist-Lock Connector 2P 3W 250VAC BK/WT (CS8264C)
- RETYZ Releasable Tie, UV Black, Nylon, PK20 (EVT-S06BK-HA)
- KABLE KONTROL Cable Zip Ties 18" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT7109)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Brown color - Nylon - 18 Lbs Tensile Strength (CT204CL-BROWN)
- POWER FIRST 15" L Heavy Duty Cable Tie NAT PK 100 (36J192)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTE3S-X0)
- MIGHTY TIE Cable Ties, 8", UV Black, Light Heavy Duty, PK100 (MT81200C)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-MRL-V)
- Associated Bag Cable Ties