Shop All Biohazard Bags
Associated Bag
Poly Liner Printed w/ BioHazard Symbol, Red, 16x14x36, 50/pk, 50PK
Mfr # 246107
Zoro # G504987217
product price: $54.39
/pk 50, $1.09/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Height 14.5 in
- Length 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Bag
- MFR # 246107
- Zoro # G504987217
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 11 in |
Height | 14.5 in |
Length | 2.75 in |
Description
Bright red, bags feature one long flap for easy opening. Printed with the biohazard symbol and sterilization indicator patch, they are made of High Molecular Weight, High-Density (HMHD) polyethylene. Ensure safe handling and disposal of biohazardous waste. Fits a variety of containers and holders.
Thickness: 2 mil Dimensions (inches): 16 x 14 x 36 Strong bottom seal Low Density Gusseted LinerShipping Weight: 5.0001 lbs
Shipping Dimensions: 11.00 x 14.50 x 2.75
Research or further manufacturing use only, not for food or drug use.
Thickness: 2 mil Dimensions (inches): 16 x 14 x 36 Strong bottom seal Low Density Gusseted LinerShipping Weight: 5.0001 lbs
Shipping Dimensions: 11.00 x 14.50 x 2.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Red, Plastic (240462RD)
- GUARDAIR Pneumatic Vaccum (PQ55C200)
- SIMPLEHUMAN 12 gal Round Bathroom Step Can, Brushed, Stainless Steel (CW1852)
- UNGER BrassChannels (GC150)
- ASSOCIATED BAG Poly Bag Printed w/ BioHazard Symbol, Red, 24x24, 50/pk, 50PK (246106)
- ASSOCIATED BAG Poly Bag Printed w/ BioHazard Symbol, Red, 12x18, 100/pk, 100PK (246105)
- ZORO SELECT Specimen Transfer Bag, 10 In. L, PK1000 (3CUF2)
- MINIGRIP Tear Zone Bag, 6 in x 9 in, PK1000 (SBL2X69B5)
- TOUGH GUY Hosp.Islation Bag, 40to45gal, Yel, PK100 (31DL04)
- SP SCIENCEWARE Autoclav.Biohaz.Bag, 8to10gal, Clear, PK100 (F13161-0009)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 40x46", 1.25mL, Red, PK150 (45-43)
- Associated Bag Biohazard Bags