Shop All Lab Bags
Associated Bag
Poly Bags, 9x9, 100/PK
Mfr # 286662C
Zoro # G105299412
product price: $32.99
/pk 100, $0.33/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.25 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Bag
- MFR # 286662C
- Zoro # G105299412
- Country of Origin China
- Category Lab Bags
Dimensions
Length | 1.25 in |
Width | 10 in |
Description
Heat Sealable Polyethylene Bags are transparent and specially designed of use in all hybridization applications. Ideal for quickly sealing solutions with a bag sealer. Bags are 4 mm thick. Poly Bags can be used with an Electronic Bag Sealer also available from RPI.
Shipping Weight: 2 lbs
Shipping Dimensions: 10.00 x 9.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 10.00 x 9.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Write-On, 55 oz., 12" L, PK500 (B01195)
- WHEATON Glass Jar, 8 oz, PK12 (W216905)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- ASSOCIATED BAG Poly Bags, 8x16, 100/PK (286651C)
- ASSOCIATED BAG Poly Bags, 8x10, 100/PK (286646C)
- ASSOCIATED BAG Autoclave Bags, 12"x24", 1 1/4mil, 100/pk, 100PK (248253)
- ASSOCIATED BAG Poly Bags, 12x18, 100/PK (286696C)
- ASSOCIATED BAG Poly Bags, 4x8, 100/PK (286619C)
- ASSOCIATED BAG Poly Bags, 6x8, 100/PK (286632C)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 69 oz. (2,041 ml) - Box of 250 (B01451)
- Associated Bag Lab Bags