Shop All Lab Bags
Associated Bag
Poly Bags, 8x16, 100/PK
Mfr # 286651C
Zoro # G805299439
product price: $30.85
/pk 100, $0.31/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 in
- Width 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Bag
- MFR # 286651C
- Zoro # G805299439
- Country of Origin China
- Category Lab Bags
Dimensions
Length | 1.25 in |
Width | 8.75 in |
Description
Heat Sealable Polyethylene Bags are transparent and specially designed for use in all hybridization applications. These bags are especially useful as specimen bags or for product storage. Bags are heavy duty and are 4 mil thick. Ideal for quickly sealing solutions with a bag sealer that is also available from RPI.
Heavy duty, 4 mil Clear unprinted bagsShipping Weight: 3.2501 lbs
Shipping Dimensions: 10.00 x 9.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Heavy duty, 4 mil Clear unprinted bagsShipping Weight: 3.2501 lbs
Shipping Dimensions: 10.00 x 9.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Graduated Cylinder, 100mL, PP, Natural, PK5 (537835-0100)
- WESTWARD Flexible Pipe, For Use with 4KTV7A (GGS_75468)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Clear (6FAV6)
- BUNTING Magnetic Pull Test Kit with Manual Scale Kit (PTK-2000)
- ASSOCIATED BAG Radioactive Waste Disposal Bags, 33x40, 25/pk, 25PK (286947Y)
- ASSOCIATED BAG Poly Bags, 4x8, 100/PK (286619C)
- ASSOCIATED BAG Poly Bags, 6x8, 100/PK (286632C)
- ASSOCIATED BAG Autoclave Bags, 25"x35", 1.75 mil, 200/pk, 200PK (248257)
- ASSOCIATED BAG Poly Bags, 12x18, 100/PK (286696C)
- ASSOCIATED BAG Poly Bags, 8x10, 100/PK (286646C)
- WHIRL-PAK Sampling Bag, Self-Standing, 18 oz., PK500 (B01365)
- Associated Bag Lab Bags