Shop All Lab Bags
Associated Bag
Poly Bags, 6x8, 100/PK
Mfr # 286632C
Zoro # G605299394
product price: $21.79
/pk 100, $0.22/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Bag
- MFR # 286632C
- Zoro # G605299394
- Country of Origin China
- Category Lab Bags
Dimensions
Length | 1 in |
Width | 9 in |
Description
Heat Sealable Polyethylene Bags are transparent and specially designed of use in all hybridization applications. Ideal for quickly sealing solutions with a bag sealer. Bags are 4 mm thick. Poly Bags can be used with an Electronic Bag Sealer also available from RPI.
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 9.00 x 6.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 9.00 x 6.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Write-On, 3.38 oz., PK100 (B01040)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- BIOX 70UM CELL STRAINER, 100PK (BX15-1070)
- ASSOCIATED BAG Poly Liners, 2mil Thick, Clear, 5x3x12, 100/pk, 100PK (150312)
- ASSOCIATED BAG Radioactive Waste Disposal Bags, 18x24, 25/pk, 25PK (286769Y)
- ASSOCIATED BAG Poly Bags, 10x12, 100/PK (286669C)
- ASSOCIATED BAG Autoclave Bags, 30"x34", 2mil, 200/pk, 200PK (248255CTN)
- ASSOCIATED BAG Poly Bags, 8x16, 100/PK (286651C)
- ASSOCIATED BAG Autoclave Bags, 19"x24", 2mil, 100/pk, 100PK (248254)
- ASSOCIATED BAG Poly Bags, 12x18, 100/PK (286696C)
- Associated Bag Lab Bags