Associated Bag

Poly Bags, 4x8, 100/PK


product price: $19.69
/pk 100, $0.20/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 0.25 in
  • Width 7 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 0.25 in
Width 7 in

Description

Heat Sealable Polyethylene Bags are transparent and specially designed for use in all hybridization applications. These bags are especially useful as specimen bags or for product storage. Bags are heavy duty and are 4 mil thick. Ideal for quickly sealing solutions with a bag sealer that is also available from RPI.
Heavy duty, 4 mil Clear unprinted bagsShipping Weight: 0.8001 lbs
Shipping Dimensions: 7.00 x 4.75 x 0.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.