Shop All Lab Bags
Associated Bag
Poly Bags, 14x16, 100/PK
Mfr # 286715C
Zoro # G105299443
product price: $44.19
/pk 100, $0.44/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.25 in
- Width 14.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Bag
- MFR # 286715C
- Zoro # G105299443
- Country of Origin China
- Category Lab Bags
Dimensions
Length | 1.25 in |
Width | 14.75 in |
Description
Heat Sealable Polyethylene Bags are transparent and specially designed for use in all hybridization applications. These bags are especially useful as specimen bags or for product storage. Bags are heavy duty and are 4 mil thick. Ideal for quickly sealing solutions with a bag sealer that is also available from RPI.
Heavy duty, 4 mil Clear unprinted bagsShipping Weight: 6.0001 lbs
Shipping Dimensions: 14.75 x 17.25 x 1.25
Research or further manufacturing use only, not for food or drug use.
Heavy duty, 4 mil Clear unprinted bagsShipping Weight: 6.0001 lbs
Shipping Dimensions: 14.75 x 17.25 x 1.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 0.2mL micro Tubes, Natural colors, PK1000 (6VMX9)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 3 mL, PK500 (6FAW0)
- AMSCOPE Microscope Table Stand with Butterfly Base, Long Post and Focusing Rack (TS110L-FR)
- LAB SAFETY SUPPLY Sample Bag, 2 Oz, PK500 (24J934)
- ASSOCIATED BAG Poly Bags, 24x36, 100/PK (286850C)
- ASSOCIATED BAG Autoclave Bags, 19"x24", 2mil, 100/pk, 100PK (248254)
- ASSOCIATED BAG Poly Bags, 4x6, 100/PK (286618C)
- ASSOCIATED BAG Poly Bags, 12x18, 100/PK (286696C)
- ASSOCIATED BAG Autoclave Bags, 12"x24", 1 1/4mil, 100/pk, 100PK (248253)
- ASSOCIATED BAG Poly Bags, 9x9, 100/PK (286662C)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 42 oz. (1,242 ml) - Box of 250 (B01450)
- Associated Bag Lab Bags