Shop All Lab Bags
Associated Bag
Poly Bags, 10x12, 100/PK
Mfr # 286669C
Zoro # G305299441
product price: $31.39
/pk 100, $0.31/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.5 in
- Width 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Bag
- MFR # 286669C
- Zoro # G305299441
- Country of Origin China
- Category Lab Bags
Dimensions
Length | 1.5 in |
Width | 7.5 in |
Description
Heat Sealable Polyethylene Bags are transparent and specially designed for use in all hybridization applications. These bags are especially useful as specimen bags or for product storage. Bags are heavy duty and are 4 mil thick. Ideal for quickly sealing solutions with a bag sealer that is also available from RPI.
Heavy duty, 4 mil Clear unprinted bagsShipping Weight: 3.2501 lbs
Shipping Dimensions: 7.50 x 11.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Heavy duty, 4 mil Clear unprinted bagsShipping Weight: 3.2501 lbs
Shipping Dimensions: 7.50 x 11.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Forced Air Oven, 1600W (30AF)
- COVENTRY Swab, 5 3/4 in L, 1/8 in Dia, PK500 (36060)
- OAKTON Turbidity Meter (35635-10)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- ASSOCIATED BAG Poly Bags, 14x16, 100/PK (286715C)
- ASSOCIATED BAG Autoclave Bags, 25"x35", 1.75 mil, 200/pk, 200PK (248257)
- ASSOCIATED BAG Radioactive Waste Disposal Bags, 18x24, 25/pk, 25PK (286769Y)
- ASSOCIATED BAG Poly Bags, 8x10, 100/PK (286646C)
- ASSOCIATED BAG Autoclave Bags, 19"x24", 2mil, 100/pk, 100PK (248254)
- ASSOCIATED BAG Poly Liners, 2mil Thick, Clear, 5x3x12, 100/pk, 100PK (150312)
- WHIRL-PAK Whirl-Pak® Write-On Bags - 2 oz. (58 ml) - Box of 500 (B01064)
- Associated Bag Lab Bags