Shop All Biohazard Bags
Associated Bag
Poly Bag Printed w/ BioHazard Symbol, Red, 12x18, 100/pk, 100PK
Mfr # 246105
Zoro # G105299399
product price: $50.19
/pk 100, $0.50/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.5 in
- Height 10.75 in
- Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated Bag
- MFR # 246105
- Zoro # G105299399
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 13.5 in |
Height | 10.75 in |
Length | 1.25 in |
Description
Bright red, bags feature one long flap for easy opening. Printed with the biohazard symbol and sterilization indicator patch, they are made of High Molecular Weight, High-Density (HMHD) polyethylene. Ensure safe handling and disposal of biohazardous waste. Fits a variety of containers and holders.
Thickness: 2 mil Dimensions (inches): 12 x 18 Strong bottom seal Low Density Flat LinerShipping Weight: 5.0001 lbs
Shipping Dimensions: 13.50 x 10.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Thickness: 2 mil Dimensions (inches): 12 x 18 Strong bottom seal Low Density Flat LinerShipping Weight: 5.0001 lbs
Shipping Dimensions: 13.50 x 10.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEXFORD LABS Towels & Wipes, White, Spunlace Non-Woven Fiber, Cleaning; Disinfecting, 400 Wipes, Fresh (3130B400DEA)
- UNGER Heavy-duty 6-gallon Pro Bucket, 10.5" H, Green (UNGQB220)
- BOBRICK Trash Can, Silver, Stainless Steel (B279)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 1.2 mL, Red, PK150 (37-97)
- ASSOCIATED BAG Poly Bag Printed w/ BioHazard Symbol, Red, 24x24, 50/pk, 50PK (246106)
- AMERICAN HOSPITAL SUPPLY Pressure Infusion Bag, 500 mL, 10PK (AHSPIB500_PK)
- HEATHROW SCIENTIFIC Biohazard Bags, 2-3/8 gal, Red, PK200 (HS10321)
- ZORO SELECT Biohazard Bag, Red, 1 gal., PK200 (3UAF2)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK2000 (3CUF9)
- SP SCIENCEWARE Autoclav. Biohazard Bag, 14gal, Red, PK200 (F13164-2535)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG4)
- Associated Bag Biohazard Bags