Shop All Biohazard Bags
Associated Bag
Autoclave Bags, Biohazard, 38"x47", 2 mil, 100/pk, 100PK
Mfr # 248256
Zoro # G005299390
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 12 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Associated Bag
- MFR # 248256
- Zoro # G005299390
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 12 in |
Height | 12 in |
Length | 4 in |
Description
Heat resistant bags designed for all autoclaving procedures. High density bags are stronger than regular polypropylene bags for sterilizing equipment and supplies. Clear bags allow full visibility of medical supplies and supplies. Supplied 100 per package.
Heat resistant bags High density Clear, polypropylene Heavy duty Dimensions (inches): 38 x 47 Thickness: 2 milShipping Weight: 25 lbs
Shipping Dimensions: 12.00 x 12.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Heat resistant bags High density Clear, polypropylene Heavy duty Dimensions (inches): 38 x 47 Thickness: 2 milShipping Weight: 25 lbs
Shipping Dimensions: 12.00 x 12.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT UPRIGHT - WAND - 1-1/2 in. X 14 in. SQUEEGEE TOOL (609648)
- TUBTRUGS TUBTRUG SMALL (SP14P)
- HERITAGE Trash Bag, 43X47, Clear, 1.1Mil, LLDPE, PK100 (H8647SC)
- MILWAUKEE TOOL Fleece Dust Bags, 5 PK (49-90-1989)
- ASSOCIATED BAG Poly Bag Printed w/ BioHazard Symbol, Red, 24x24, 50/pk, 50PK (246106)
- ASSOCIATED BAG Poly Liner Printed w/ BioHazard Symbol, Red, 20x13x39, 50/pk, 50PK (246108)
- ASSOCIATED BAG Poly Bag Printed w/ BioHazard Symbol, Red, 12x18, 100/pk, 100PK (246105)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ46B)
- ZORO SELECT Autoclav. Biohazard Bag, 2gal, Red, PK400 (ACLB142001)
- AMERICAN HOSPITAL SUPPLY Pressure Infusion Bag, 500 mL, 10PK (AHSPIB500_PK)
- ZORO SELECT Chemo Waste Bags, 14 gal., Yellow, PK100 (WYCB142233)
- Associated Bag Biohazard Bags