Shop All Cordless Tool Accessories
Associated
Auto Battery Charger, MaintainerRejuvenator, 1.5A
Mfr # ASO9004A
Zoro # G3331957
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6/12 V
- For Use With Conventional, AGM and Gel Cell Batteries
- Features Smart Charge plus Maintenance and Rejuvenation; Easy to Use; Fully controlled by Microprocessor; Battery initial condition diagnose; Enhanced battery rejuvenation; Battery voltage retention analysis; Peak pulses for long term maintenance; Ultra lower power consumption
- Safety Features Short Circuit and Reverse Polarity Protection
- Terminals Clips and Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASO9004A
- Zoro # G3331957
- Country of Origin China
- Category Cordless Tool Accessories
Details
Voltage | 6/12 V |
Item | Auto Battery Charger,MaintainerRejuvenat |
For Use With | Conventional, AGM and Gel Cell Batteries |
Features | Smart Charge plus Maintenance and Rejuvenation; Easy to Use; Fully controlled by Microprocessor; Battery initial condition diagnose; Enhanced battery rejuvenation; Battery voltage retention analysis; Peak pulses for long term maintenance; Ultra lower power consumption |
Safety Features | Short Circuit and Reverse Polarity Protection |
Terminals | Clips and Ring |
Amperage | 1.5 A |
Description
Auto Battery Charger,MaintainerRejuvenat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN VISE-GRIP® 702L3 7WR The Original„¢ 7" Curved Jaw Locking Plier W/ Wire Cutter (702L3)
- OK INDUSTRIES 4 in ESD Safe Adjustable Wire Stripper 20 to 30 AWG (ST-500ESD)
- DYNABRADE 5" (127 mm) Dia. Ctrl VacuumDynorbital Supreme Rdm Orbital Sndr, 56819B (56819B)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 5/16 (C11617)
- ASSOCIATED Battery Charger, 6/12/18/24V (ASO6002B)
- ASSOCIATED Fully Automatic Intellamatic Battery Cha (ASOESS6008)
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- ASSOCIATED CHARGER, 61224V 706530A, AGM, 280 AMP CRANKING (ASO6006AGM)
- DANTONA Power Tool Battery, TOOL-503LI-15 (TOOL-503LI-15)
- TORO Toro 7013940 60V 2 Ah Flex Force Lithium-Ion Replacement Battery (7013940)
- PANASONIC 2.4V NiMH Battery, 2.8Ah Capacity (EY9221B)
- Associated Cordless Tools