Shop All Portable Device Chargers
Associated
Amp Portable Smart Charger, 50
Mfr # ASO3055A
Zoro # G3331625
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built-In Digital Display Showing The Voltage, Amperage and Time On Charge; Heavy-Duty Transformer and Rectifier; Heavy-Duty Cables and Clamps are Corrosion-Resistant For Better Connections
- Amps 2/10/50 A
- Battery Type Standard, GEL and AGM
- Voltage 6/12 V
- Safety Features Built-In Circuit Protection; Reverse Polarity Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASO3055A
- Zoro # G3331625
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Power Cord Length | 6.5 ft |
DC Lead Length | 6 ft |
DC Lead Size | 12/2 AWG |
Power Cord Size | 18/3 AWG |
Details
Item | Amp Portable Smart Charger,50 |
Features | Built-In Digital Display Showing The Voltage, Amperage and Time On Charge; Heavy-Duty Transformer and Rectifier; Heavy-Duty Cables and Clamps are Corrosion-Resistant For Better Connections |
Amps | 2/10/50 A |
Battery Type | Standard, GEL and AGM |
Voltage | 6/12 V |
Safety Features | Built-In Circuit Protection; Reverse Polarity Protection |
Description
Amp Portable Smart Charger,50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR516SW Low Drain Replaces 317, PK 5 (SR516SW)
- MIGHTY MAX BATTERY 6volt 7.2ah Battery Replacement for WKA6-7.2F - 2 Pack (ML7-6MP2155)
- ITT CANNON DSUB 25M SOD G50 TIN (DB25PA190K87)
- TRIPP LITE Notebook Cooling Pad (NC2003SR)
- ASSOCIATED Amp Replacement Battery Clamp, 500 (ASO6202)
- ASSOCIATED Wheel Charger/Analyzer 6/12V 40/40/10 Amps W/ 200A Boost (ASOUS20)
- ASSOCIATED Boost Wheel Charger/Analyzer, 12/24V, 70/35A, 200A (ASOESS6011)
- ASSOCIATED Amp 12V 15/2 Amp Portable Charger, 100 (ASO3100A)
- SCANSTRUT ROKK Charge Pro Fast Charge USB-A & USB-C Socket (SC-USB-03)
- POWER UP! USB Charger AC-DC 2 pc Black (191-052116)
- EZRED Super Gripper Battery Lifter (EZRBK550)
- Associated Portable Device Chargers