Shop All Portable Device Chargers
Associated
Amp, 15' Booster Cables, 500
Mfr # ASO6159
Zoro # G3331467
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stop / Go Safety Test Light For Proper Polarity Hook-Up and Flexi-Spring Feature Prevents Cable Wear From Flexing at Handle
- Cable Length 15 ft
- Includes Side Terminal Adapters
- Amps 500 A
- Cable Gauge 5 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASO6159
- Zoro # G3331467
- Country of Origin United States
- Category Portable Device Chargers
Dimensions
Cable Length | 15 ft |
Details
Item | Amp,15 ft. Booster Cables,500 |
Features | Stop / Go Safety Test Light For Proper Polarity Hook-Up and Flexi-Spring Feature Prevents Cable Wear From Flexing at Handle |
Includes | Side Terminal Adapters |
Amps | 500 A |
Cable Gauge | 5 AWG |
Min. Operating Temp. | -40°F |
Wire Material | Copper |
SAE Rating | Heavy-Duty |
Description
Amp,15 ft. Booster Cables,500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Epson America EPSV12H808001 Universal Projector Ceiling Mount Kit (V12H808001)
- ENERGIZER Smart 1080p Indoor/Outdoor Battery Camera (EOB1-1001-WHT)
- EVEREADY Super Heavy Duty AA Zinc Carbon Batteries 4 pk Carded, 4PK (1215SW-4)
- ILC Replacement for Neato Botvac D80 (BOTVAC D80 NEATO)
- ASSOCIATED Wheel Charger/Analyzer 6/12V 40/40/10 Amps W/ 200A Boost (ASOUS20)
- ASSOCIATED Amp Replacement Battery Clamp, 500 (ASO6202)
- ASSOCIATED Amp 12V 15/2 Amp Portable Charger, 100 (ASO3100A)
- ASSOCIATED Boost Wheel Charger/Analyzer, 12/24V, 70/35A, 200A (ASOESS6011)
- DEWALT NeverBlock 2-Port Worksite USB Charger (131 0849 DW2)
- DEWALT Mobile USB Charger 2-Port, 4.8A (141 9008 DW2)
- SATECHI Aluminum 2 In 1 Magnetic Wireless Charging Stand / Pad 7.5w, Space Gray (ST-WMCS2M)
- Associated Portable Device Chargers