Shop All Cordless Tool Accessories
Associated
40130A Intellamatic Wheel Charger
Mfr # ASOESS6007B
Zoro # G508198985
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Dead Battery Override Control; Program for deep discharge recovery of flooded batteries; Diagnostics indicate weak or defective battery
- Voltage 12V
- Standards UL Listed
- AC Cord Length 6 ft
- AC Cord Size 16/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASOESS6007B
- Zoro # G508198985
- UPC # 99684004190
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
AC Cord Length | 6 ft |
AC Cord Size | 16/3 |
DC Lead Length | 6.5 ft |
DC Lead Size | 6.5 AWG |
Details
Features | Dead Battery Override Control; Program for deep discharge recovery of flooded batteries; Diagnostics indicate weak or defective battery |
Item | Automotive Battery Charger |
Voltage | 12V |
Standards | UL Listed |
Boost Rating | 130 A |
Output Voltage | 13.7V DC |
Supported Battery Types | AGM, Gel Cell, Sealed, and Standard Flooded batteries |
Clamp Rating | 400 A |
Amperage | 40 A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWSAFE Lizard 6'' Orange Safety Utility Knife / Box Cutter LZ-S, 6PK (359LZS)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534085)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27671)
- BOSTITCH Tape Measure, 100' Long, 5-7/8"x6-7/8"x3/4", Yellow (BOS34106)
- ASSOCIATED Battery Charger, 6/12/18/24V (ASO6002B)
- ASSOCIATED CHARGER, 61224V 706530A, AGM, 280 AMP CRANKING (ASO6006AGM)
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- ASSOCIATED Fully Automatic Intellamatic Battery Cha (ASOESS6008)
- DANTONA Power Tool Battery, TOOL-422LI-15 (TOOL-422LI-15)
- MAKITA 18V LXT® Compact 2.0Ah Battery, 2/pk (BL1820B-2)
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 2x 8.0Ah LiHD)
- Associated Cordless Tool Accessories