Shop All Cordless Tool Accessories
Associated
4 X 20Amp Gang Charger for Gel, AGM, and others
Mfr # ASO6366
Zoro # G208198865
product price: $1,712.99
/ea
Free Shipping & Returns
$1,712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Listed
- Features Fully-Automatic charging channels; Diagnostics indicate weak or defective battery
- Supported Battery Types 12 Volt Flooded, AGM, and Gel Cell Batteries
- DC Lead Size 12 AWG
- Input Amps 12.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASO6366
- Zoro # G208198865
- UPC # 99684003582
- Country of Origin United States
- Category Cordless Tool Accessories
Dimensions
DC Lead Size | 12 AWG |
DC Lead Length | 6 ft |
Details
Item | Automotive Battery Charger |
Standards | CSA Listed |
Features | Fully-Automatic charging channels; Diagnostics indicate weak or defective battery |
Supported Battery Types | 12 Volt Flooded, AGM, and Gel Cell Batteries |
Input Amps | 12.5 A |
Output Amps | 20 A |
Input Voltage | 120V AC |
Clamp Rating | 300 A |
Display | 3 LED Display |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 10", 180-Teeth Plywood Circular Saw Blade (08216)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK280C2/DCB203)
- RIDGID Flaring Tool 377, 3/16 In to 3/4 In (377)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (447-6250)
- ASSOCIATED CHARGER, 61224V 706530A, AGM, 280 AMP CRANKING (ASO6006AGM)
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- ASSOCIATED Fully Automatic Intellamatic Battery Cha (ASOESS6008)
- ASSOCIATED Battery Charger, 6/12/18/24V (ASO6002B)
- FREEMAN Battery Adapter for Makita Platform (PEBAMKA)
- MILWAUKEE TOOL M12 Power Source (49-24-2310)
- HUSQVARNA Professional Battery 40V Li-Ion, 9Ah, 324W (BLI300)
- Associated Cordless Tools