Shop All Secondary Spill Containment
Assetguard
Duck Pond Mini-Berm, 42 gal Spill Capacity, 0 Drum, Foam coated with Polyurea
Mfr # 1201260
Zoro # G2110643
original price:
$736.50
4% off
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Number of Drums 0
- Spill Capacity 42 gal
- Drain Included No
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assetguard
- MFR # 1201260
- Zoro # G2110643
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 4 1/2 in |
Width | 54 in |
Length | 54 in |
Dimensions | 54 in L x 54 in W |
Description
Duck Pond Mini-Berm, Color Yellow, Dimensions 54 in L x 54 in W, Height 4 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 54 in, Product Type Compressable Foam Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 42 gal, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Tray Material Foam, Polyurea, Width 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Antifatigue Runner, Black, 12 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (39R794)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR)
- BRADY Lockout Padlock, Nylon, Red, PK3 (CPT-RED-25PL-KA3PK)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (FFE-775-L)
- PIG Tank Spill Containment Tray 60" L x 30" W x 4.5" H (PAK640)
- ULTRATECH Drum Spill Containment Pallet Plus, 62 gal Spill Capacity, 1 Drum, 800 lb., Polyethylene (9606)
- ULTRATECH Ultra-Spill Deck(R), 5.5 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1350)
- GLOBAL INDUSTRIAL Low Profile Spill Berm, 10'L x 4W x 2-1/4H (670614)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635B)
- ENPAC Duck Pond Mini-Berm, 60 gal Spill Capacity, Industial Fabric (5646-YE)
- ULTRATECH Drum Spill Containment Pallet, 11 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene (1321 NOT DRILLED)
- Assetguard Spill Control Supplies