Shop All Secondary Spill Containment
Assetguard
Duck Pond Mini-Berm, 23 gal Spill Capacity, 0 Drum, Foam coated with Polyurea
Mfr # 1201300
Zoro # G2110713
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drums 0
- Width 42 in
- Spill Containment Opening Type No Cover
- Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assetguard
- MFR # 1201300
- Zoro # G2110713
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 42 in |
Height | 4 1/2 in |
Length | 42 in |
Dimensions | 42 in L x 42 in W |
Description
Duck Pond Mini-Berm, Color Yellow, Dimensions 42 in L x 42 in W, Height 4 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 42 in, Product Type Compressable Foam Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 23 gal, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Tray Material Foam, Polyurea, Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 7 (720127)
- MCR SAFETY Coated Gloves, S, Blue, Cotton/Knit, PK12 (9685S)
- FALLTECH Full Body Harness, Vest Style, S (8142FDQCS)
- BULLARD Inlet Filter, For Mfr No EDP10, EDP16TE (23611)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1141)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, PVC (4062-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635B)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BC)
- PIG Spill Containment Berm Ground Tarp 52' L x 16' W (PAK130)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- Assetguard Spill Control Supplies