Shop All Secondary Spill Containment
Assetguard
Duck Pond Mini-Berm, 21 gal Spill Capacity, 0 Drum, Foam coated with Polyurea
Mfr # 1201253
Zoro # G2110810
original price:
$409.54
7% off
new price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 0
- Length 42 in
- Color Yellow
- Spill Containment Load Capactiy 500 lb.
- Spill Containment Opening Type No Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assetguard
- MFR # 1201253
- Zoro # G2110810
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 42 in |
Width | 30 in |
Height | 6 in |
Dimensions | 30 in L x 42 in W |
Description
Duck Pond Mini-Berm, Color Yellow, Dimensions 30 in L x 42 in W, Height 6 in, Indoor/Outdoor Use Indoor, Outdoor, Length 42 in, Product Type Compressable Foam Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 21 gal, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Tray Material Foam, Polyurea, Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Caution, Watch For Forklift, OSHA Sign (8001183)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96790S)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR 2XL (3219 2XL)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, M, 1 PR (4062-M (8))
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1143)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647BC)
- ENPAC Drum Spill Containment Pallet, 77 gal Spill Capacity, 8 Drum, 8000 lb., High Density Polyethylene (5110-YE)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD-D)
- JUSTRITE 3 Drum Plastic Pallet, In-Line, With Drain, Black - 28629 (28629)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BD)
- Assetguard Secondary Spill Containment