Shop All Secondary Spill Containment
Assetguard
Duck Pond Mini-Berm, 21 gal Spill Capacity, 0 Drum, Foam coated with Polyurea
Mfr # 1201252
Zoro # G2110619
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 0
- Spill Capacity 21 gal
- Drain Included No
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assetguard
- MFR # 1201252
- Zoro # G2110619
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 4 1/2 in |
Length | 54 in |
Width | 30 in |
Dimensions | 30 in L x 54 in W |
Description
Duck Pond Mini-Berm, Color Yellow, Dimensions 30 in L x 54 in W, Height 4 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 54 in, Product Type Compressable Foam Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 21 gal, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Tray Material Foam, Polyurea, Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Coveralls, Flame Resist, Green, L (1035-L)
- JUSTRITE 2 gal Blue Steel Type II Safety Can Kerosene (7220320)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35121)
- PIG Drainage Hose, White/Clear, 25 ft. (TLS679)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BDC)
- ULTRATECH Spill Tray, 20 gal Spill Capacity, 18 oz PVC fabric (1334)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4500 lb, Polyethylene (9610)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- ULTRATECH Drum Spill Containment Pallet, 88 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (2329)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- ULTRATECH Ultra-Spill Deck(R), 5.5 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1350)
- Assetguard Secondary Spill Containment