Shop All Secondary Spill Containment
Assetguard
Duck Pond Mini-Berm, 10.5 gal Spill Capacity, 0 Drum, Foam coated with Polyurea
Mfr # 1201251
Zoro # G2110600
original price:
$341.00
7% off
new price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 0
- Spill Capacity 10.5 gal
- Drain Included No
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assetguard
- MFR # 1201251
- Zoro # G2110600
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 4 1/2 in |
Length | 30 in |
Width | 30 in |
Dimensions | 30 in L x 30 in W |
Description
Duck Pond Mini-Berm, Color Yellow, Dimensions 30 in L x 30 in W, Height 4 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 30 in, Product Type Compressable Foam Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 10.5 gal, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Tray Material Foam, Polyurea, Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Stalwart 75-ST6003 24 x 24 x 0.38 in. Interlocking EVA Foam Padding Foam Mat Floor Tiles; Black - Pack of 6 (75-ST6003)
- BRADY Label, Black/White, Labels/Roll: Continuous (M21-500-7425)
- CORTINA SAFETY PRODUCTS 28" Traffic Cone, Reflective, Orange W/ Black Base, 7bs, 03-500-10 (03-500-10)
- RADIANS Disposable Bullet Shape, Green (FP90-B500)
- ULTRATECH Sprung Steel Containment Pool, 20 gal Spill Capacity, 10 oz Polyethylene (8020-YEL)
- ENPAC Spillpallet, 2 Drum, 2000 lb. Load (5253-YE)
- PIG Drip Pad System, 4 gal Spill Capacity, polypropylene (PAK227)
- ULTRATECH Pull Over Cover (1016)
- PIG PIG Mini Poly Drip Deck 16.63" L x 12" W x 3.88" H (PAK371)
- PACTEC Vinyl Secondary Containment Berm w/Hinge Brackets, 6x8x6 (IBHV686)
- ULTRATECH Spill Tray, 5 gal Spill Capacity, 18 oz PVC fabric (1330)
- Assetguard Secondary Spill Containment