Shop All Sockets
Assenmacher Specialty Tools
3/8" Drive, 36mm Metric Socket, 6 Points
Mfr # ASS2136
Zoro # G6402265
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Oil Filter
- SAE or Metric Metric
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assenmacher Specialty Tools
- MFR # ASS2136
- Zoro # G6402265
- UPC # 0
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 36mm |
Details
Socket Type | Oil Filter |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Steel |
Finish | Satin |
Item | Oil Drain Plug Socket |
Description
Socket,36mm,3/8 In.Dr,Oil Filter,6 pt,Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11708)
- MILWAUKEE TOOL 2 in. Square Recess #1 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4671)
- STEELMAN 1/2-Inch Drive 6-Point Thin Wall 18.5mm x 19.5mm Impact Flip Socket (97025)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (45028)
- ASSENMACHER SPECIALTY TOOLS 1/2" Drive, 19mm Metric Socket (ASSH985-19)
- ASSENMACHER SPECIALTY TOOLS SKT T-30 TAMPER PROOF TORX (AH3000 T-30)
- ASSENMACHER SPECIALTY TOOLS SOCKET TAMPERPROOF T-100 (AH6500 TPT-100)
- ASSENMACHER SPECIALTY TOOLS SKT OIL FILTER 36MM (AH2136)
- ASSENMACHER SPECIALTY TOOLS SKT Oil Filter 32MM (AH2132)
- ASSENMACHER SPECIALTY TOOLS SKT T-40 TAMPER PROOF TORX (AH3000 T-40)
- KO-KEN Socket TORX E14 32mm Magnet 3/8 Sq. Drive (13425EG-E14)
- Assenmacher Specialty Tools Sockets