Shop All Sockets
Assenmacher Specialty Tools
3/8" Drive, 32mm Metric Socket, 6 Points
Mfr # ASS2132
Zoro # G6402308
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Oil Filter
- SAE or Metric Metric
- Number of Points 6
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assenmacher Specialty Tools
- MFR # ASS2132
- Zoro # G6402308
- UPC # 0
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 32mm |
Details
Socket Type | Oil Filter |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Satin |
Item | Oil Drain Plug Socket |
Description
Socket,32mm,3/8 In.Dr,Oil Filter 6 pt,Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Stainless Steel, Taping Knife, 12"X3-1/8" (4512SD)
- PROTO High Energy Spark Plug Gap Gauge Set (J000J)
- GREENLEE Cone-Adapter 3 To 4 627 (25645)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1374)
- ASSENMACHER SPECIALTY TOOLS 3/8" Drive, 27mm Metric Socket, 6 Points (ASS2127)
- ASSENMACHER SPECIALTY TOOLS SOCKET TAMPERPROOF T-100 (AH6500 TPT-100)
- ASSENMACHER SPECIALTY TOOLS 3/8" Drive, 36mm Metric Socket, 6 Points (ASS2136)
- ASSENMACHER SPECIALTY TOOLS SKT T-40 TAMPER PROOF TORX (AH3000 T-40)
- ASSENMACHER SPECIALTY TOOLS SKT Oil Filter 32MM (AH2132)
- ASSENMACHER SPECIALTY TOOLS SKT VW/AUDI HEAD BOLT (AH3462)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" 12 Point SAE De (CMMT99177)
- Assenmacher Specialty Tools Sockets & Ratchets