Shop All Sockets
Assenmacher Specialty Tools
3/8" Drive, 27mm Metric Socket, 6 Points
Mfr # ASS2127
Zoro # G6402335
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Oil Filter
- SAE or Metric Metric
- Number of Points 6
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assenmacher Specialty Tools
- MFR # ASS2127
- Zoro # G6402335
- UPC # 0
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 27mm |
Details
Socket Type | Oil Filter |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Satin |
Item | Oil Drain Plug Socket |
Description
Socket,27mm,3/8 In.Dr,Oil Filter,6 pt,Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Red, 41.5" W x 18.5" D x 27" H (32H839)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3755M)
- VAUGHAN Nail Pullers, Nail Puller/Chisel Scraper (BC/SB10)
- MILWAUKEE TOOL 2" X 22" One Piece SDS-MAX Core Bit (48-20-5410)
- ASSENMACHER SPECIALTY TOOLS 3/8" Drive, 32mm Metric Socket, 6 Points (ASS2132)
- ASSENMACHER SPECIALTY TOOLS SKT VW/AUDI HEAD BOLT (AH3462)
- ASSENMACHER SPECIALTY TOOLS SKT OIL FILTER 36MM (AH2136)
- ASSENMACHER SPECIALTY TOOLS Extra Long 10Mm Socket (BMW10170)
- ASSENMACHER SPECIALTY TOOLS SOCKET TAMPERPROOF T-100 (AH6500 TPT-100)
- ASSENMACHER SPECIALTY TOOLS SKT T-30 TAMPER PROOF TORX (AH3000 T-30)
- KO-KEN Socket 12mm 6 Point 25mm Magnet 1/4 Sq. Drive (12400MG-12)
- Assenmacher Specialty Tools Sockets & Ratchets