Shop All Sockets
Assenmacher Specialty Tools
1/2" Drive, 12mm Metric Socket
Mfr # ASSH985-12
Zoro # G6402439
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Allen
- SAE or Metric Metric
- Finish Satin
- Category Type Hex Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assenmacher Specialty Tools
- MFR # ASSH985-12
- Zoro # G6402439
- Country of Origin Germany
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 12mm |
Details
Socket Type | Allen |
SAE or Metric | Metric |
Finish | Satin |
Item | Hex Socket |
Category Type | Hex Socket |
Tether Ready | No |
Description
Socket, 12mm, 1/2 In. Dr, Hex Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake, Bench, 24 In (12G598)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0100 In (19390)
- OTC Puller Forcing Screw, 9-3/32 L, 33398 (33398)
- MILTON INDUSTRIES Rubber Tip Blo-Gun (153BK)
- ASSENMACHER SPECIALTY TOOLS 3/8" Drive, 27mm Metric Socket, 6 Points (ASS2127)
- ASSENMACHER SPECIALTY TOOLS SKT OIL FILTER 36MM (AH2136)
- ASSENMACHER SPECIALTY TOOLS 1/2" Drive, 17mm Metric Socket (ASS6500-17)
- ASSENMACHER SPECIALTY TOOLS 1/2" Drive, 19mm Metric Socket (ASSH985-19)
- ASSENMACHER SPECIALTY TOOLS SKT T-40 TAMPER PROOF TORX (AH3000 T-40)
- ASSENMACHER SPECIALTY TOOLS SKT Oil Filter 32MM (AH2132)
- PROTO 3/8 in Drive, 3/8" Spline SAE Socket, 12 Points (J5212SPL)
- Assenmacher Specialty Tools Sockets