Shop All Sockets
Assenmacher Specialty Tools
1/2" Drive, 30mm Metric Socket, 12 Points
Mfr # ASS6500X-30
Zoro # G6402317
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Axle Nut
- SAE or Metric Metric
- Number of Points 12
- Overall Length 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assenmacher Specialty Tools
- MFR # ASS6500X-30
- Zoro # G6402317
- UPC # 0
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 30mm |
Details
Socket Type | Axle Nut |
SAE or Metric | Metric |
Number of Points | 12 |
Item | Axle Nut Socket |
Description
Socket,30mm,Axle Nut,12 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/2" Pin Dia. (LBH-145)
- GREENLEE Jobsite Chest, Green, 42 in W x 20 in D x 20 in H (2142)
- KO-KEN Socket 8mm 6 Point 15.5mm 10mm Hex Drive (150.10H-8)
- DAYTON 8" Machine Vise with Fixed Base (4YG29)
- ASSENMACHER SPECIALTY TOOLS SOCKET TAMPERPROOF T-100 (AH6500 TPT-100)
- ASSENMACHER SPECIALTY TOOLS 3/8" Drive, 27mm Metric Socket, 6 Points (ASS2127)
- ASSENMACHER SPECIALTY TOOLS SKT T-40 TAMPER PROOF TORX (AH3000 T-40)
- ASSENMACHER SPECIALTY TOOLS 1/2" Drive, 19mm Metric Socket (ASSH985-19)
- ASSENMACHER SPECIALTY TOOLS 3/8" Drive, 32mm Metric Socket, 6 Points (ASS2132)
- ASSENMACHER SPECIALTY TOOLS SKT T-30 TAMPER PROOF TORX (AH3000 T-30)
- PROTO 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (J5408MH)
- Assenmacher Specialty Tools Sockets