Shop All Feeler Gauges
Assembly Tool
Feeler Gauge, 1.12 In Thick, 4 In L Blade
Mfr # L - 1212
Zoro # G0162200
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric
- Material High Impact Polystyrene
- Thickness (In.) 1.12
- Thickness (mm) 28.5
- Blade Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assembly Tool
- MFR # L - 1212
- Zoro # G0162200
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 4 in |
Blade Width (In.) | 1/2 |
Blade Width | 12 mm |
Blade Length | 100 mm |
Dimension Type | Metric |
Details
Item | Feeler Gauge |
Type | Metric |
Material | High Impact Polystyrene |
Thickness (In.) | 1.12 |
Thickness (mm) | 28.5 |
Thickness Tolerance | +/-10% |
Tolerance | +/-5% |
Finish | Unfinished |
Non-Magnetic | Yes |
Thickness | 28.50 mm |
Markings | Metric with Inch Equivalent |
Blade Material | Plastic |
Blade Style | Long Blade |
Description
Feeler Gauge, Finish Unfinished, Blade Length 100 mm, Blade Material Plastic, Blade Style Long Blade, Dimension Type Metric, Tolerance +/-5 Percent, Blade Width 12 mm, Markings Metric with Inch Equivalent, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-498 Aluminuminum Checker 1" X 2" X 10 Foot (22-498)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9'6)
- ASTRO PNEUMATIC Onyx 3/8 Nano Angle Impact Wrench - 415Ft/Lb (1838)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 1/2x1/2x1-1/4x3x0.03CR (C60567)
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 3 In L Blade (S - 612)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (L - 912)
- ASSEMBLY TOOL Feeler Gauge, 0.157 In Thick, 4 In L Blade (L - 512)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (LC - 912)
- ASSEMBLY TOOL Feeler Gauge, 0.177 In Thick, 3 In L Blade (S - 5)
- ASSEMBLY TOOL Feeler Gauge, 0.748 In Thick, 4 In L Blade (L - 1012)
- PROTO Feeler Gauge, 0.002 In, 3 1/16 In L (J002)
- Assembly Tool Feeler Gauges