Shop All Feeler Gauges
Assembly Tool
Feeler Gauge, 0.649 In Thick, 4 In L Blade
Mfr # L - 8
Zoro # G0162289
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric
- Material High Impact Polystyrene
- Thickness (In.) 0.649
- Thickness (mm) 16.5
- Blade Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assembly Tool
- MFR # L - 8
- Zoro # G0162289
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 4 in |
Blade Width (In.) | 1/2 |
Blade Width | 12 mm |
Dimension Type | Metric |
Blade Length | 100 mm |
Details
Item | Feeler Gauge |
Type | Metric |
Material | High Impact Polystyrene |
Thickness (In.) | 0.649 |
Thickness (mm) | 16.5 |
Thickness Tolerance | +/-10% |
Blade Material | Plastic |
Non-Magnetic | Yes |
Markings | Metric with Inch Equivalent |
Blade Style | Long Blade |
Thickness | 16.50 mm |
Finish | Unfinished |
Tolerance | +/-5% |
Description
Feeler Gauge, Finish Unfinished, Blade Length 100 mm, Blade Material Plastic, Blade Style Long Blade, Dimension Type Metric, Tolerance +/-5 Percent, Blade Width 12 mm, Markings Metric with Inch Equivalent, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X50)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-07-09-1/2)
- GREENLEE Hole Saw, 4 in. Dia., Variable Pitch (825-4)
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- ASSEMBLY TOOL Feeler Gauge, 0.748 In Thick, 4 In L Blade (L - 1012)
- ASSEMBLY TOOL Feeler Gauge, 0.177 In Thick, 3 In L Blade (S - 5)
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 4 In L Blade (L - 612)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (LC - 912)
- ASSEMBLY TOOL Feeler Gauge, 0.649 In Thick, 3 In L Blade (S - 8)
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 3 In L Blade (S - 612)
- LANG TOOLS Master Feeler Gauge Set For Heavy Duty Truck Valve Adjustment (3079)
- Assembly Tool Feeler Gauges & Sets