Shop All Feeler Gauges
Assembly Tool
Feeler Gauge, 0.649 In Thick, 3 In L Blade
Mfr # S - 8
Zoro # G0162587
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric
- Material High Impact Polystyrene
- Thickness (In.) 0.649
- Thickness (mm) 16.5
- Blade Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assembly Tool
- MFR # S - 8
- Zoro # G0162587
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 3 in |
Blade Width (In.) | 3/4 |
Blade Length | 76 mm |
Dimension Type | Metric |
Blade Width | 19 mm |
Details
Item | Feeler Gauge |
Type | Metric |
Material | High Impact Polystyrene |
Thickness (In.) | 0.649 |
Thickness (mm) | 16.5 |
Thickness Tolerance | +/-10% |
Finish | Unfinished |
Blade Material | Plastic |
Thickness | 16.50 mm |
Tolerance | +/-5% |
Blade Style | Short Blade |
Markings | Metric with Inch Equivalent |
Non-Magnetic | Yes |
Description
Feeler Gauge, Finish Unfinished, Blade Length 76 mm, Blade Material Plastic, Blade Style Short Blade, Dimension Type Metric, Tolerance +/-5 Percent, Blade Width 19 mm, Markings Metric with Inch Equivalent, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Annular Cutter with Universal Shank, 3/4" x 1" (HCSU.3/4)
- AMERICAN POWER PULL American Power Pull 5852272 16 in. 2000 Ton Strap Puller (5852272)
- BIG HORN 8 Inch Mortise & Marking Gauge (19562)
- GEARWRENCH 54 oz. Dead Blow Hammer with Polyurethane Head (82244)
- ASSEMBLY TOOL Feeler Gauge, 0.295 In Thick, 4 In L Blade (L - 6)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (LC - 912)
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 3 In L Blade (S - 612)
- ASSEMBLY TOOL Feeler Gauge, 0.177 In Thick, 3 In L Blade (S - 5)
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 4 In L Blade (L - 612)
- ASSEMBLY TOOL Feeler Gauge, 0.157 In Thick, 4 In L Blade (L - 512)
- HOLEX Steel Feeler Gauges on a Ring, Number of blades: 20 (478220 20)
- Assembly Tool Precision Gauges & Accessories