Shop All Feeler Gauges
Assembly Tool
Feeler Gauge, 0.334 In Thick, 3 In L Blade
Mfr # S - 712
Zoro # G0162541
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric
- Material High Impact Polystyrene
- Thickness (In.) 0.334
- Thickness (mm) 8.5
- Blade Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assembly Tool
- MFR # S - 712
- Zoro # G0162541
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 3 in |
Blade Width (In.) | 3/4 |
Details
Item | Feeler Gauge |
Type | Metric |
Material | High Impact Polystyrene |
Thickness (In.) | 0.334 |
Thickness (mm) | 8.5 |
Thickness Tolerance | +/-10% |
Description
Feeler Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Step Block, 2 In, 3 1/2 to 9 In (40110)
- DRILLCO 5/16-24, NITRO SPIRAL POINT TAPS - 2100N (21N120FP)
- BOSCH SDS-max Self-Sharpening Chisel Set, PK2 (HS19R2PK)
- SENCO HVY WIR STPLR 1""WC 16GA (9T0001N)
- ASSEMBLY TOOL Feeler Gauge, 0.177 In Thick, 3 In L Blade (S - 5)
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (L - 812)
- ASSEMBLY TOOL Feeler Gauge, 1.12 In Thick, 4 In L Blade (L - 1212)
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 4 In L Blade (L - 612)
- ASSEMBLY TOOL Feeler Gauge, 0.649 In Thick, 3 In L Blade (S - 8)
- ASSEMBLY TOOL Feeler Gauge, 0.295 In Thick, 4 In L Blade (L - 6)
- PROTO Feeler Gauge, 0.0015 In, 3 1/16 In L (J0015)
- Assembly Tool Feeler Gauges & Sets