Shop All Feeler Gauges
Assembly Tool
Feeler Gauge, 0.177 In Thick, 4 In L Blade
Mfr # L - 5
Zoro # G0162316
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric
- Material High Impact Polystyrene
- Thickness (In.) 0.177
- Thickness (mm) 4.5
- Blade Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assembly Tool
- MFR # L - 5
- Zoro # G0162316
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 4 in |
Blade Width (In.) | 1/2 |
Blade Width | 12 mm |
Dimension Type | Metric |
Blade Length | 100 mm |
Details
Item | Feeler Gauge |
Type | Metric |
Material | High Impact Polystyrene |
Thickness (In.) | 0.177 |
Thickness (mm) | 4.5 |
Thickness Tolerance | +/-10% |
Finish | Unfinished |
Tolerance | +/-5% |
Non-Magnetic | Yes |
Blade Style | Long Blade |
Blade Material | Plastic |
Thickness | 4.50 mm |
Markings | Metric with Inch Equivalent |
Description
Feeler Gauge, Finish Unfinished, Blade Length 100 mm, Blade Material Plastic, Blade Style Long Blade, Dimension Type Metric, Tolerance +/-5 Percent, Blade Width 12 mm, Markings Metric with Inch Equivalent, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (220MD)
- DRILL AMERICA #29 Solid Carbide Drill Bit (DMOD29)
- GOLDBLATT INDUSTRIES PR Wood Line Blocks (G06991)
- NUPLA Pike Pole, Fiberglass, 3'L (6895534)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (LC - 912)
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (L - 7)
- ASSEMBLY TOOL Feeler Gauge, 1.12 In Thick, 4 In L Blade (L - 1212)
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (L - 812)
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 4 In L Blade (L - 612)
- ASSEMBLY TOOL Feeler Gauge, 0.295 In Thick, 4 In L Blade (L - 6)
- PRECISION BRAND Feeler Gauge, 0.0280x12 L, PK12 (19715)
- Assembly Tool Precision Gauges & Accessories