Shop All Feeler Gauges
Assembly Tool
Feeler Gauge, 0.177 In Thick, 3 In L Blade
Mfr # S - 5
Zoro # G0162611
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric
- Material High Impact Polystyrene
- Thickness (In.) 0.177
- Thickness (mm) 4.5
- Blade Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assembly Tool
- MFR # S - 5
- Zoro # G0162611
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 3 in |
Blade Width (In.) | 3/4 |
Dimension Type | Metric |
Blade Length | 76 mm |
Blade Width | 19 mm |
Details
Item | Feeler Gauge |
Type | Metric |
Material | High Impact Polystyrene |
Thickness (In.) | 0.177 |
Thickness (mm) | 4.5 |
Thickness Tolerance | +/-10% |
Non-Magnetic | Yes |
Thickness | 4.5 mm |
Tolerance | +/-5% |
Finish | Unfinished |
Blade Style | Short Blade |
Blade Material | Plastic |
Description
Feeler Gauge, Finish Unfinished, Blade Length 76 mm, Blade Material Plastic, Blade Style Short Blade, Dimension Type Metric, Tolerance +/-5 Percent, Blade Width 19 mm, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Square, 21/64" x 7/8, Number of Flutes: 4 (CCMG-1210-1/2)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- CENTURY DRILL & TOOL 6" L x Metal Cutting Contractor Bi-Metal Recip Blade, 18Tx6 in (07618)
- KAPRO 935 10" Magnetic Cast Torpedo w/Optivision & Angle Finder (935-10)
- ASSEMBLY TOOL Feeler Gauge, 0.748 In Thick, 4 In L Blade (L - 1012)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (L - 912)
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (L - 812)
- ASSEMBLY TOOL Feeler Gauge, 0.295 In Thick, 4 In L Blade (L - 6)
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (L - 7)
- ASSEMBLY TOOL Feeler Gauge, 0.157 In Thick, 4 In L Blade (L - 512)
- BETA Metric feeler gauges with H-SAFE Tether System (017084020)
- Assembly Tool Feeler Gauges & Sets