Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Vision Light, Mortise Prep, SteelCraft Hinge, 16 Ga, 32"W X 84"H
Mfr # CHMDXVL2870XMORT-ST-16GA
Zoro # G305622003
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,539.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXVL2870XMORT-ST-16GA
- Zoro # G305622003
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel vision light door, mortise prep, steelcraft hinge, 16 ga, 32"w x 84"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 7-3/8", 39-5/16", 71-1/4", lock prep location from top of door, 39-1/2", actual glass size 11"h x 11" w, visible glass 10" x 10", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3 3/16" Projection Light Duty Oil Rubbed Bronze (HRC175U10B)
- FASTCAP Dual Sided Grommet, Blk, 2.5In (DUALLY 2.5 SINGLE BL)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Oil Rubbed Bronze (FP4134U10B)
- SCHLAGE Window Lock Stnkl (SPS07MB-619)
- CECO Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 70 x MORT-CE-18ga)
- CECO Vision Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X VL30 70 X CYL-CE-18ga-WG)
- CECO Flush Steel Door, 80 in H, 36 in W, 18-gauge, Type: 1 (CHMD x FL30 68 x CYL-CE-18ga)
- CURRIES Half Glass Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (CD163070CYL-HG)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-16ga)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3684RH)
- Assa Abloy Sales & Marketing Group Inc. Security Doors