Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Vision Light, Mortise Prep, CECO Hollow Hinge, 18 Ga, 48"W X 84"H
Mfr # CHMDXVL4070XMORT-CE-18GA
Zoro # G905622182
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,285.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXVL4070XMORT-CE-18GA
- Zoro # G905622182
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel vision light door, mortise prep, ceco hollow hinge, 18 ga, 48"w x 84"h hollow metal steel door with honeycomb core, 3 hour fire rating, 18 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 39-5/8", 72-5/8", lock prep location from top of door, 38-1/16", actual glass size 11"h x 11" w, visible glass 10" x 10", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 5 In, Metal, Yellow (C000505001)
- LOCKEY Lockey PS-Max-Guard Black Panic Bar Security Protector Powder Coated (PS-Max-Guard Black)
- KWIKSET 6-Way Plainlatch Collar (81829)
- COMPONENT HARDWARE Nickel Plated Zinc Die Cast Adjustable (A10-0221-C)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CEVD183068CYL-F-CU)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183068CYL-F-CE)
- SABRE Door Security Bar (HS-DSB)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-16ga)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-18ga)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- CECO Half Glass Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X HG30 68 X MORT-CE-18ga-WG)
- Assa Abloy Sales & Marketing Group Inc. Security Doors