Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Vision Light, Mortise Prep, CECO Hollow Hinge, 18 Ga, 48"W X 80"H
Mfr # CHMDXVL4068XMORT-CE-18GA
Zoro # G705621842
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,237.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXVL4068XMORT-CE-18GA
- Zoro # G705621842
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel vision light door, mortise prep, ceco hollow hinge, 18 ga, 48"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 18 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 37-5/8", 68-5/8", lock prep location from top of door, 34-1/16", actual glass size 11"h x 11" w, visible glass 10" x 10", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Square Annadale Cabinet Knob (435SN)
- MONROE PMP 2-1/2" W x 72" H Mill Steel Continuous Hinge (CC12525072)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 1-Lite with Rain Tempered Glass Interior French 4-9/16" RH Prehung Door (2868pri1501RAITRH154916)
- ZORO SELECT Spiral Wound Metal Gasket, 3 in., 11/64 in (304-150-0300)
- CECO Half Glass Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X HG30 68 X MORT-CE-18ga-WG)
- CURRIES Half Glass Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183068MORT-HG)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- SABRE Door Security Bar (HS-DSB)
- CECO-ENVOY Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183070MORT-F-CE)
- AIR CONDITIONING PRODUCTS CO Steel Door Louver 24" x 24" - SDL 24x24 (SDL 24x24)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3680RH)
- Assa Abloy Sales & Marketing Group Inc. Doors