Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Vision Light, Mortise Prep, CECO Hollow Hinge, 16 Ga, 32"W X 80"H
Mfr # CHMDXVL2868XMORT-CE-16GA
Zoro # G305622263
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,515.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXVL2868XMORT-CE-16GA
- Zoro # G305622263
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel vision light door, mortise prep, ceco hollow hinge, 16 ga, 32"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 37-5/8", 68-5/8", lock prep location from top of door, 34-1/16", actual glass size 11"h x 11" w, visible glass 10" x 10", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Base Magnet, 65 lb. Pull (6XY89)
- ZORO SELECT O-Ring, Dash 349, Buna N, 0.21 In., PK5 (U38801.018.0450)
- MONROE PMP Folding Pull Handle, Aluminum, Matte, Unthr. Through Holes (PH-0302)
- TRIMLITE 36"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Black Hinges (3068pri1501CLETRH1D4916)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X HG30 70 X CYL-ST-16ga-WG)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL30 70 x MORT-ST-18ga)
- CECO Flush Double Door, LHR, 84 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 1 (OI 18CRS 6070 F LHRA C1 LC1 BU-CE)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684RH)
- CECO Vision Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X VL30 70 X CYL-CE-18ga-WG)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680RH)
- Assa Abloy Sales & Marketing Group Inc. Security Doors